Shop All Sheets and Pillow Cases
Hastings Home
Satin Microfiber Pillowcases for Hair and Skin | 2-piece Standard Size Pillow Covers (Silver Gray)
Mfr # 420990ZKT
Zoro # G001776468
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.2
- Width 21
- Length 28
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 420990ZKT
- Zoro # G001776468
- UPC # 194189582669
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 0.2 |
Width | 21 |
Length | 28 |
Details
Weight | 0.45 |
Description
Protect your hair and skin while you sleep at night with the set of Satin Microfiber Pillowcases by Hastings Home. This set of standard size pillow covers has a lustrous, silky smooth appearance that will feel cool while you sleep and won't leave you with wrinkles on your face when you wake in the morning. The 230 thread count satin pillowcases will not absorb the moisture out of your hair so you can keep your hair shiny, tangle and frizz free! With a hidden zipper and a soft luxurious feel, these covers will be the last ones you will ever want to have under your head. Pillows not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bath Mat, White, 20x30, PK12 (7135400)
- TRADEMARK FINE ART Michael Tompsett 'New York Blue Teal Skyline' Canvas Art, 16x24 (MT01473-C1624GG)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24, Leg Outside Dia.: 1 in (6J584)
- HASTINGS HOME Hastings Home 36-inch Curved Electric Fireplace, Wall Mount/ Floor Stand, 10 LED Flame Colors (Black) (711205NQN)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- HASTINGS HOME Bamboo Bread Slicer, Foldable, Adjustable Knife Guide and Board for Cutting Loaves, Prep Tool (302419DUC)
- HOTEL GRAND 1000tc Pinstripe Sheet Set, Chocolate, Queen (652512)
- Hastings Home Sheets and Pillow Cases