Shop All Sheets and Pillow Cases
Hastings Home
Satin Microfiber Pillowcases for Hair and Skin | 2-piece King Size Pillow Covers with Zipper (White)
Mfr # 805328EOM
Zoro # G501776623
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 21
- Height 0.2
- Length 37
- Weight 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 805328EOM
- Zoro # G501776623
- UPC # 194189591913
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 21 |
Height | 0.2 |
Length | 37 |
Details
Weight | 0.5 |
Description
Protect your hair and skin while you sleep at night with the set of Satin Microfiber Pillowcases by Hastings Home. This set of king size pillow covers has a lustrous, silky smooth appearance that will feel cool while you sleep and won't leave you with wrinkles on your face when you wake in the morning. The 230 thread count satin pillowcases will not absorb the moisture out of your hair so you can keep your hair shiny, tangle and frizz free! With a hidden zipper and a soft luxurious feel, these covers will be the last ones you will ever want to have under your head. Pillows not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANDLE LITE 18OZ BLK Cherry Candle (3297565)
- FLASH FURNITURE Black Leather Gold Frame Mid-Back Chair (GO-2286M-BK-GLD-GG)
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- HASTINGS HOME Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling (922444EXN)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, White) (687913OJJ)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Sage Green) (353638PPT)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- BIBB HOME 1000TC Egyptian Cotton Sheet Set - Queen - Granite Green (1206QNGGN)
- Hastings Home Sheets and Pillow Cases