Shop All Accent Furniture and Storage
Hastings Home
Rustic Wine Rack Space Saving Free Standing Wine Bottle Holder for Kitchen, Bar, Dining, Living Rooms
Mfr # 809270OTY
Zoro # G301715617
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 21.125
- Height 34
- Weight 8.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 809270OTY
- Zoro # G301715617
- UPC # 194189589941
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Length | 10 |
Width | 21.125 |
Height | 34 |
Details
Weight | 8.35 |
Description
The Rustic Wine Rack by Hastings Home is a beautiful way to display your wine collection. This free-standing wine bottle holder will be a stylish way to store your favorite beverage. Holding up to 25 wine bottles, this classic piece even has a convenient top shelf that's perfect for holding glasses or serving drinks. It's the perfect space saving solution for your kitchen, bar, or dining room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- MARTEX Hand Towel, White, 16x27, PK24 (7135392)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- PYLE Adjustable Professional Equipment Cart, PKEQ38 (PKEQ38)
- HASTINGS HOME Floating Shelves, Cube Wall Set with Hidden Brackets, 3 Sizes to Display Decor, Books, Photos, White (423345JLW)
- HASTINGS HOME Set of 2 Hastings Home Rectangle Handmade Wicker Baskets made of Water Hyacinth, Seagrass Bins (705881BJY)
- HASTINGS HOME 5-Tier Bookshelf, Open Industrial Style Etagere Shelving Unit for Decoration, Storage and Display (739037ZCY)
- HASTINGS HOME Hastings Home Premium Christmas Tree Cover Holiday Red Large Size for For 7.5 Ft Tree (873992VEO)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Faux Black Leather Foam Padded Lid, Removable Bin for Home (618163TXM)
- HASTINGS HOME Spice Rack, Adjustable, Expandable 3-tier Organizer for Counter, Cabinet, Pantry-Storage, Canned Food (969911LQY)
- ALATERRE FURNITURE Millwork 22" Wood and Zinc Metal End Table with Shelf (AWMW0271Z)
- Hastings Home Accent Furniture and Storage