Shop All Storage Totes & Containers
Hastings Home
Rolling Wrapping Paper Storage Organizer, Present Wrap Station on Wheels, Gift Bags, 30-40" Rolls, Bows
Mfr # 865891VUT
Zoro # G701777277
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Length 24 in
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 865891VUT
- Zoro # G701777277
- UPC # 194189590268
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Width | 14 in |
Length | 24 in |
Height | 4 |
Details
Item | Wrapping Paper Storage Organizer |
Description
The Rolling Wrapping Paper Storage Organizer will make pulling out flattened or wrinkled rolls of paper from your closet a thing of the past! This present wrap station on wheels has made it easy to store anything you need to wrap a gift in one convenient tote. This innovative storage bag is long enough to hold 40-in double rolls of paper and is equipped with a strap to secure them in place during transit. It also features 2 removable storage bags for bow and accessories, 4 mesh pockets for small items and a dual sided compartment ideal for gift bags, tissue paper and flat wrap. Constructed of durable oxford canvas, sturdy handles and 3 roller blade style wheels for ultimate portability; this wrapping paper storage box will be ready for duty year after year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Clip, Pk5 (6YE14)
- MADISON Tape Level Indicator, 30.50In, SS Stem (TL4570-10365)
- 80/20 Anchor Fastener, For 15S (3360)
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- HASTINGS HOME Wrapping Paper Storage Bag, 40" Rolls of Gift Wrap for Organize Holiday, Christmas Occasion, Green (115366CPD)
- HASTINGS HOME Wrapping Paper Storage Organizer, Low Profile, for Under the Bed Holds Holiday Gift Bags, 30-40" Rolls (445055IAK)
- HASTINGS HOME Wrapping Paper Storage Organizer, Dual Sided Hanging Gift Wrap Station for 30" Rolls, Ribbon, Bows (357337CCB)
- HASTINGS HOME Hastings Home 75 Compartment Ornament Storage Box (242762YXP)
- HASTINGS HOME Hastings Home Christmas Gift 40.5 inch Wrapping Paper Wrap Storage Bag Red Stand Up (638398OYU)
- HASTINGS HOME Set of 2 Wrapping Paper Storage Bag, up to 40" Rolls of Holiday, Christmas Gift Wrap-Upright (Green) (788553HME)
- ORBIS Straight Wall Container, Blue, Polyethylene, 24 in L, 22-1/2 in W (NSO2422-9-BL)
- Hastings Home Storage Totes & Containers