Shop All Bedspreads and Comforters
Hastings Home
Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen, Green)
Mfr # 796706BBM
Zoro # G101715435
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Width 86
- Length 86
- Weight 3.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 796706BBM
- Zoro # G101715435
- UPC # 194189636119
- Country of Origin China
- Category Bedspreads and Comforters
Dimensions
Height | 0.25 |
Width | 86 |
Length | 86 |
Details
Weight | 3.59 |
Description
The Green Quilt Coverlet by Hastings Home will add texture and depth to your bedroom with the interest of print and the versatility of a solid color. This lightweight bedspread is great for hot summer nights and is an attractive top layer in the master room, guest rooms or in a vacation home all year long. The comforter's timeless basket weave quilted pattern pairs perfectly with any decor, adding a whole new decorative element to your bedroom!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPX Dual Alarm Clock Radio (C253B)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3072-REC-GY-T-A-GG)
- STOREX Tote with Locking Handles, Legal/Letter, 13.9 in. x 18.3 in. x 10.6 in., Clear/Silver, 4PK (61530U04C)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- HASTINGS HOME Hastings Home Nautical Americana Quilt Set-Twin XL (642475GNU)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Full/Queen, Gray) (478256SYI)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - King (531626JJJ)
- HASTINGS HOME 3-piece Quilt Bed Set, Reversible Microfiber Bedding with Shams, Evelyn Embossed (Pink Rose, King) (721689SPW)
- HASTINGS HOME Quilt Coverlet with Weave Quilted Pattern Lightweight Bedding for All Seasons (Twin, Gray) (843179UAM)
- HASTINGS HOME Down Alternative Comforter, Hypoallergenic Microfiber Cover, All Season Blanket (King, White) (872281FUU)
- REGISTRY Duvet Cover T200 King Size (N2D0694WHT-MERC)
- Hastings Home Bedspreads and Comforters