Shop All Locking Pliers
Hastings Home
Quilt Coverlet with Basket Weave Quilted Pattern Lightweight Bedding for All Seasons (King, Burgundy)
Mfr # 264025WZQ
Zoro # G201733063
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 102
- Height 0.25
- Weight 4.1
- Width 86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 264025WZQ
- Zoro # G201733063
- UPC # 194189636157
- Country of Origin China
- Category Locking Pliers
Dimensions
Length | 102 |
Height | 0.25 |
Width | 86 |
Details
Weight | 4.1 |
Description
The Burgundy Quilt Coverlet by Hastings Home will add texture and depth to your bedroom with the interest of print and the versatility of a solid color. This lightweight bedspread is great for hot summer nights and is an attractive top layer in the master room, guest rooms or in a vacation home all year long. The comforter's timeless basket weave quilted pattern pairs perfectly with any decor, adding a whole new decorative element to your bedroom!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 11 mm Deep 12-Point Socket (SHD13311)
- WESTWARD Tool Backpack, Black, Polyester, 22 Pockets (32PJ49)
- GEARWRENCH 7/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85574)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK WD STUB LIGHT (MT165G)
- PROTO Retaining Ring Pliers External - 6-1/8" (J391)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- OTC Straight Tip Pliers, 3-1/2" - 6-1/2" (7301)
- GEARWRENCH Double-X™ External Snap Ring Pliers (82033)
- KNIPEX Retaining Ring Pliers, 0.078 In Tip, 0 Deg (46 11 A2 SBA)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, Internal (PL-532)
- OTC Mini Snap-Ring Pliers Set (4514)
- Hastings Home Locking Pliers