Shop All Knives & Cutlery
Hastings Home
Professional Chef 5-piece Knife Set, Stainless Steel Hand Forged, Sharpening Steel and Zip Closure
Mfr # 979102PNR
Zoro # G001777403
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 4.125
- Height 2
- Weight 1.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 979102PNR
- Zoro # G001777403
- UPC # 194189589125
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Length | 15 |
Width | 4.125 |
Height | 2 |
Details
Weight | 1.98 |
Description
Warning: You must be 18 years of age or older to purchase a knife.
The Hastings Home 5 piece Stainless Steel knife set is perfect for the professional chef, culinary student and the home cook. The set includes a heavy duty zip up case ideal for travel and storage. Our ergonomically friendly knife handles have a rubber, non-slip comfort grip cover. This set makes a great gift for any cook or professional chef.
The Hastings Home 5 piece Stainless Steel knife set is perfect for the professional chef, culinary student and the home cook. The set includes a heavy duty zip up case ideal for travel and storage. Our ergonomically friendly knife handles have a rubber, non-slip comfort grip cover. This set makes a great gift for any cook or professional chef.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY Gasket, 23 in. x 57 3/4 in. (50827801)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, White (CHCM11100W)
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 11 In. (18711)
- MCCORMICK McCormick Greek Seasoning 23 oz. Container, PK6 (932540)
- HASTINGS HOME 15-piece Professional Quality Stainless Knife Set with Shears Sharpener Chef Bread and Wood Block (288413WAY)
- HASTINGS HOME Hastings Home Colorful 10-Piece Knife Set- Magnetic Bar Storage- Stainless-Steel Blades (253775SWZ)
- HASTINGS HOME 22-inch Magnetic Knife Storage Strip Aluminum Bar with Heavy Duty Magnets, Safe Storage for Utensils (467241LEY)
- DETECTAMET Metal Detectable Paring Knife 4", PK 10 (600-T056-S068-P01)
- TUO Cutlery Knife Set with Wooden Block Honing Steel & Shears with Pakkawood Handle (TC0710)
- MERCER CUTLERY Forged Starter Set, 4 Piece Set (M21910)
- DEXTER RUSSELL Paring Knife, Veg/Utility (15313)
- Hastings Home Knives & Cutlery