Shop All Oven Mitts & Pot Holders
Hastings Home
Pot Holder Set With Silicone Grip, Quilted And Heat Resistant (Set of 2) By Hastings Home (Black)
Mfr # 100615CQM
Zoro # G101775941
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Width 7.25
- Height 0.25
- Weight 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 100615CQM
- Zoro # G101775941
- UPC # 194189639271
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Length | 9 |
Width | 7.25 |
Height | 0.25 |
Details
Weight | 0.25 |
Description
The Hastings Home set of silicone grip reversing to 100 Percent Cotton quilted pot holders offer the added protection you need to keep your hands safe from the heat of the oven and grill. The long lasting durable material, which is quilted and well padded, helps against burns from inadvertently touching a hot surface. Additionally, it is easy flexible and the silicone provides a firm grip so you do not have to worry about dropping your cooking masterpiece. This set is a crucial tool in the kitchen or for use outdoors grilling.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Signal Light 1/2" Red 125V (02-19-154-00)
- WORLD TABLEWARE Coral Stainless Steel Dinner Fork, PK36 (127-030)
- TRUE Wiper Gasket Kit Tbb-24-72Gsd- Ld Top Hung #4552 2 (982626)
- AMERICAN RANGE Pressure Regulator 3/4" Lp (10481)
- HASTINGS HOME Silicone Oven Mitts, Quality Heat Resistant with Quilted Lining and 2-sided Grip, XL, Dark Red (458598QPU)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders By Hastings Home (Red) (534383ABA)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders (Chocolate) (632386EXK)
- HASTINGS HOME Silicone Oven Mitts, Extra Long Heat Resistant with Quilted Lining, 2-sided Textured Grip, 1-pair, Gray (112344AFZ)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Blue) (549937FDG)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Burgundy) (533732TZV)
- CAROLINES TREASURES Japanese Chin Oven Mitt (SS8259OVMT)
- Hastings Home Oven Mitts & Pot Holders