Shop All Oven Mitts & Pot Holders
Hastings Home
Pot Holder Set, 2 Piece Oversized Heat Resistant Quilted Cotton Pot Holders By Hastings Home (Red)
Mfr # 194105VUW
Zoro # G801775951
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.25
- Width 8
- Weight 0.44
- Length 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 194105VUW
- Zoro # G801775951
- UPC # 194189639264
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Height | 0.25 |
Width | 8 |
Length | 9 |
Details
Weight | 0.44 |
Description
The Hastings Home set of 2 piece, 100 Percent Cotton quilted pot holder set offer the added protection you need to keep your hands safe from the heat of the oven and grill. The long lasting durable material, which is quilted and well padded, helps against burns from inadvertently touching a hot surface. Additionally, it is easy flexibility with a firm grip so you do not have to worry about dropping your cooking masterpiece. This set is a crucial tool in the kitchen or for use outdoors grilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDLUND Base-Stainless Steel (A931SP)
- BEAVER Beaver Honey Mustard 13 oz. Bottle, PK6 (227)
- CHICAGO METALLIC Pullman Cover, Single, Fits 16x4 (44655)
- DELFIELD Gasket, 25 1/8 in. x 5 3/8 in. (1702744)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Blue) (549937FDG)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Burgundy) (533732TZV)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders By Hastings Home (Red) (534383ABA)
- HASTINGS HOME Silicone Oven Mitts, Quality Heat Resistant with Quilted Lining and 2-sided Grip, XL, Dark Red (458598QPU)
- HASTINGS HOME Silicone Oven Mitts, Extra Long Heat Resistant with Quilted Lining, 2-sided Textured Grip, 1-pair, Gray (112344AFZ)
- HASTINGS HOME Silicone Pot Holder, Trivet Mat, Jar Opener, Spoon Rest, and Garlic Peeler - 4 pc - by Hastings Home (848218HIT)
- CAROLINES TREASURES Corgi Toby Oven Mitt (7303OVMT)
- Hastings Home Oven Mitts & Pot Holders