Shop All Laundry Hampers
Hastings Home
Pop Up Laundry Hamper, Collapsible Nylon Bag with Carrying Straps and Zipper for Apartment, Black
Mfr # 808415JUI
Zoro # G601776400
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19
- Weight 1.23
- Width 19
- Height 26.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 808415JUI
- Zoro # G601776400
- UPC # 194189583017
- Country of Origin China
- Category Laundry Hampers
Dimensions
Length | 19 |
Width | 19 |
Height | 26.5 |
Details
Weight | 1.23 |
Description
The Pop-Up Hamper by Hastings Home is perfect for dorms and small apartments! This flexible, foldable laundry basket collapses to a mere 2.5 inches in height with the help of two hook style clasps, so it can be stored behind a dresser or in other small spaces when not in use. The hamper's full height is 27.5 inches, making it big enough to hold several loads of laundry. Two short handles and a long shoulder strap make carrying this tote a breeze, while the zippered top keeps all your clothes in place during travel. The breathable woven nylon allows ample airflow to prevent odors and mildew and is opaque to keep your laundry private. It's also great for camping trips, keeping your kids' toys organized, or storing extra bedding or blankets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD DUST PAN PLASTIC 18" (AR92-984)
- VALU-CHECK BY TOLCO Valu Check 32 oz. With Sprayer, PK3 (130136)
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- SUNCAST COMMERCIAL 23 gal Rectangular Trash Can, Black, Snap-On, Polymer (TCN2030BK)
- HASTINGS HOME Double Laundry Hamper, Lid-Two-Sided Sorter and Removable Mesh Liner Bags with 2 Section Organizer (314908WJK)
- HASTINGS HOME 7250 Hastings Home Double Laundry Hamper Two Compartment Sorter with Magnetic Lid, Brown (661398CPU)
- HASTINGS HOME Double Laundry Hamper Sorter Collapsible Canvas Basket with Dual Sorting Sections and Round Handles (206739VEW)
- HONEY-CAN-DO Hamper (HMP-01453)
- VINTIQUEWISE Rectangle Mendong Bamboo Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-G_SQ)
- MJM INTERNAITONAL Single Bag Hamper W/ Optional Foot Pedal, Standard Mesh - R.Blue (214-S-FP-SM-RB)
- REV-A-SHELF Rev-A-Shelf Polymer Pull Out Hamper for VanityCloset Applications (HPRV-1925DM S)
- Hastings Home Laundry Hampers