Shop All Blankets
Hastings Home
Poly Fleece Sherpa, Oversized Woven Polyester Solid Color Throw, Breathable (Aloe Green and White)
Mfr # 420850GPM
Zoro # G501776616
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Weight 3.3
- Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 420850GPM
- Zoro # G501776616
- UPC # 194189636348
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.5 |
Details
Weight | 3.3 |
Description
Experience the luxurious plushness of the Poly Fleece Sherpa Throw Blanket by Hastings Home. This solid color blanket is made of 100 Percent high-quality polyester that's woven to feel super soft and features a plush sherpa lining on the back. This blanket can be used inside to stay cozy while watching a movie, or outside to keep warm at a concert or sporting event. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and holidays. Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia III' Canvas Art, 35x35 (WAP0050-C3535GG)
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- ZORO SELECT Mini Blinds, 72" Lx 34 1/2" W, Faux Wood (493P49)
- HASTINGS HOME Flannel Fleece Oversized Throw Blanket, For Couch, Home Decor, Sofa and Chair, 60" x 70", Crimson Red (638947QCD)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Heavy Fleece Blanket with Pair of Wolves Pattern 8-pound Faux Mink Blanket for Bed (74-in x 91-in) (340171QMO)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME Bamboo Shoe Rack Bench with 2 Shelves, Natural Wood Seat Storage and Organization for Home (318722DUB)
- REGISTRY BLANKET POLAR FLEECE 80X90 (POLAR-F-BL)
- Hastings Home Blankets