Shop All Blankets
Hastings Home
Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw , Breathable, Vineyard and White
Mfr # 551270BLL
Zoro # G201776572
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.5
- Weight 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 551270BLL
- Zoro # G201776572
- UPC # 194189636362
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.5 |
Details
Weight | 3.43 |
Description
Experience the luxurious plushness of the Poly Fleece Sherpa Throw Blanket by Hastings Home. This solid color blanket is made of 100 Percent high-quality polyester that's woven to feel super soft and features a plush sherpa lining on the back. This blanket can be used inside to stay cozy while watching a movie, or outside to keep warm at a concert or sporting event. The blanket measures 70 inches long and 60 inches wide, making it larger than most other throws and great for lounging and use as a bedspread. The woven material is breathable for use in warmer weather for softness and comfort that lasts. The black satin ribbon cross wrapping makes it great gift for housewarmings, weddings and holidays. Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Gray (RB-1872-GY-GG)
- CRAMER Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Black (RPMH2-252-2B)
- FLASH FURNITURE Stack Chair, Yellow Plastic, Sled Base (RUT-2-YL-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- HASTINGS HOME Poly Fleece Sherpa, Oversized Plush Woven Polyester Solid Color Throw, Breathable, Raven and Stone (137042PSJ)
- HASTINGS HOME Hastings Home Cashmere-Like Blanket Throw - Brown (685269RVC)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- HASTINGS HOME Faux Fur Throw Luxurious, Soft, Hypoallergenic Premium Fashion Blanket, 60"x70", Pearl White (579883NSS)
- HASTINGS HOME Collapsible Laundry Basket, Space Saving, Multiuse Organizer/Storage Container with Handles (Gray) (674857HRX)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (587306LNC)
- Hastings Home Blankets