Shop All Blankets
Hastings Home
Plaid Faux Fur Throw, Luxurious, Soft, Hypoallergenic Plaid Printed Flannel Blanket, 60"x70", Grey
Mfr # 515307FQZ
Zoro # G501776364
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60
- Length 70
- Height 0.5
- Weight 3.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 515307FQZ
- Zoro # G501776364
- UPC # 194189636560
- Country of Origin China
- Category Blankets
Dimensions
Width | 60 |
Length | 70 |
Height | 0.5 |
Details
Weight | 3.35 |
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the Hastings Home Faux Fur Plaid Flannel Throw Blanket. The blanket features a classic, yet elegant plaid printed flannel design in neutral grey and white tones that can complement most home decor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort. The back is made from high-grade 320 GSM faux rabbit fur to provide maximum warmth and the look of real fur without harming any animals. The throw is cozy, soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your decor, or even as a layering piece for added warmth in your bedding. Each throw comes cross-wrapped with a black satin ribbon for a beautiful presentation perfect for gift giving at weddings, showers, holidays, housewarmings, and more! Hastings Home Your Style. Your Home.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair (B8601)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Brown (I 7641)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Gold (WCC4GD)
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- HASTINGS HOME Hastings Home 8 pound Fleece Blanket with Ocean Dolphins Pattern for Sofa bed (74 inch x 91 inch) (880857JPK)
- HASTINGS HOME Hastings Home Cashmere-Like Blanket Throw - Brown (685269RVC)
- HASTINGS HOME 2-tier Bamboo Shoe Rack Bench and 2 Seat Heights, Storage and Organization for Hallway, Bedroom (909958LES)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- HASTINGS HOME Chenille Throw Blanket for Couch, Home Decor, Sofa and Chair, Oversized 60" x 70", Vineyard Red (414588YNQ)
- HASTINGS HOME Bamboo Clothes Drying Rack, Collapsible and Compact for Indoor/Outdoor, for Hanging and Air-Drying (566274YDW)
- SUITE REST Blanket Kg, 108X90" Charcoal" (1721150-CG)
- Hastings Home Blankets