Shop All Picture and Document Frames
Hastings Home
Picture Frame Set, 8.5 x 11 Document Frame Pack for Picture Gallery Wall with Hangers, Set of 6
Mfr # 176628EVM
Zoro # G401776082
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.625
- Width 9.5
- Length 12
- Weight 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 176628EVM
- Zoro # G401776082
- UPC # 194189644268
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Height | 0.625 |
Width | 9.5 |
Length | 12 |
Details
Weight | 6.2 |
Description
Easily hang to create an elegant photo or document gallery on your wall with the Hastings Home 8.5-in x 11-in Frame Set. The six modern black frames stylishly allow you to display documents, photos, artwork, postcards and other collectibles that you wish to showcase in your home or office. The front glass is glare resistant so that your photos, documents and posters are easy to look at from almost any angle. The back of each frame features easy-open tabs that allow you to quickly insert or change out photos. The sawtooth hangers allow you to place the frame either vertically or horizontally on your wall. This gallery set is the ideal way to preserve and cherish your memories for years to come!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKERMAN 23 in. Green Willow White Berries Spray (FK180201)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- BOSS Executive Chair, 26"L31"H, Fixed, VinylSeat, Ivy LeagueSeries (B9545-BK)
- NUDELL Deluxe Document Frame 8.5x11 Black (17081)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- HASTINGS HOME Set of 6 Picture Frame Set, 4x6 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (809264XNJ)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- HASTINGS HOME Wall Shelf and Picture Collage with Ledge and 3 Hanging Hooks Photo Frame Décor Shelving (Black) (995108OPP)
- TPWMSEMD Townsend FN05Gracie Personalized Matted Frame With The Name & Its Meaning - Framed; Name - Gracie (FN05Gracie)
- DURABLE OFFICE PRODUCTS Self-Adhesive Frame, 11"x17", 2/PK, Black 2PK (DBL476901)
- AZAR DISPLAYS Clear Acrylic 4'' x 6'' Adhesive U-Frame, 10PK (122010)
- Hastings Home Picture and Document Frames