Shop All Pillows
Hastings Home
Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Gray)
Mfr # 153607SXA
Zoro # G001776413
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 24
- Length 24
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 153607SXA
- Zoro # G001776413
- UPC # 194189635747
- Country of Origin Turkey
- Category Pillows
Dimensions
Height | 8 |
Width | 24 |
Length | 24 |
Details
Weight | 5 |
Description
Add a little glamour and style to any room with this Oversized Square Floor Pillow by Hastings Home. The velvety soft, luxurious shag cover for this pillow zips off for easy cleaning and is sure to bring comfort and a unique elegance to your home or dorm. The plush, yet supportive, pillow inside measures 24-in in both length and width and is 8-in thick, making it perfect for lounging in a corner with your favorite book, laying on the floor to watch a movie, or relaxing on the sofa with a cup of tea. The faux fur cover is 100 Percent polyester. This pillow will be an instant upgrade to your bedroom, or your teen's dorm with its rich color and deluxe decorative cover.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITI Deluxe Blend Wash Cloth, Ringspun, 12x12, 12PK (AT942)
- FLASH FURNITURE Platform Bed, Riverdale, Full, Black (HG-38-GG)
- OFFICE STAR Managerial Chair, Mesh, 18-1/4" to 22-1/2" Height, Adjustable Arms, Black (6236)
- MANHATTAN COMFORT Rockefeller Dresser, Tatiana Midnight Blue (103GMC4)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- HEALTHSMART DMI Wedge Pillow, 10" x 24" x 24", White (802-8027-1900)
- Hastings Home Pillows