Shop All Bath and Shower Mats
Hastings Home
Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Gray
Mfr # 594892OKB
Zoro # G401700995
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 24.25
- Weight 2.2
- Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 594892OKB
- Zoro # G401700995
- UPC # 194189638571
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 60 |
Width | 24.25 |
Height | 0.625 |
Details
Weight | 2.2 |
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Oversized Bathroom Rug by Hastings Home. The 1/2-inch thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft microfiber topper wicks away moisture and is machine washable for convenient and hassle-free cleaning. This extra-long runner is ideal for bathrooms with double vanities, claw foot tubs, or large walk-in showers and are also great for use in the kitchen or laundry room for comfortable cushioning under your feet. The backside of this rectangular shaped rug is nonskid, keeping it safely in place as you dry off. The attractive striped pattern is sure to bring a cozy style to any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- ALERA Writing Desk, 30 in H, Gray Top (ALEWSWD4824GB)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey (CS016-LG)
- ONYX OUTDOOR Onyx Replacement Bobbin (139800-300-999-17)
- HASTINGS HOME Hastings Home Faux Sheepskin Fur Rug (2x5 feet, White) (501739OVJ)
- HASTINGS HOME 100-percent Cotton Bath Mat Plush 24x60 Long Bathroom Runner Reversible Washable Rug (Eggplant) (420996SSV)
- HASTINGS HOME Set of 2 Ice Cube Molds Silicone Trays Makes 8, 2"x 2", BPA-Free, Flexible Chill Water, Large (636425CUN)
- HASTINGS HOME Hastings Home Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants (437560JRG)
- HASTINGS HOME 2-piece 100-percent Cotton Bath Mat, Reversible, Soft, Absorbent Bathroom Rugs, Burgundy (901326XZD)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Bone (120191GKY)
- Hastings Home Bath and Shower Mats