Shop All Bath and Shower Mats
Hastings Home
Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Blue
Mfr # 544682ZUL
Zoro # G101701063
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 24.25
- Weight 1.95
- Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 544682ZUL
- Zoro # G101701063
- UPC # 194189638526
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 60 |
Width | 24.25 |
Height | 0.625 |
Details
Weight | 1.95 |
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Oversized Bathroom Rug by Hastings Home. The 1/2-inch thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft microfiber topper wicks away moisture and is machine washable for convenient and hassle-free cleaning. This extra-long runner is ideal for bathrooms with double vanities, claw foot tubs, or large walk-in showers and are also great for use in the kitchen or laundry room for comfortable cushioning under your feet. The backside of this rectangular shaped rug is nonskid, keeping it safely in place as you dry off. The attractive striped pattern is sure to bring a cozy style to any room of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BurgundySide Reception Chair, 26"L36"H, Padded, LeatherSeat, ContemporarySeries (BT-1404-BURG-GG)
- VERSARE Room Divider Connectors (Set of 2) (1010116)
- NATIONAL PUBLIC SEATING Rectangle Seminar Table, 18" X 96" X 29-1/2", Blow-molded plastic Top, Speckled Gray (BT1896)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Green (784473HHB)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- HASTINGS HOME Oversized Bathroom Rug Memory Foam Bath Mat Textured Stripes with Non-Slip Absorbent Runner, Taupe (682551PGQ)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - White (710632VIB)
- HASTINGS HOME 100-percent Cotton Bathmat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, White (810554RJH)
- HASTINGS HOME 100-percent Cotton Bath Mat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Silver (754380KFK)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- Hastings Home Bath and Shower Mats