Shop All Bath Towel Bars and Hooks
Hastings Home
Over the Door Organizer Rack, Hanging Clothing and Storage for Robes, Towels, Coats, 6 Double Hooks
Mfr # 159395SWL
Zoro # G701700909
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Height 11.5
- Length 20
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 159395SWL
- Zoro # G701700909
- UPC # 194189583024
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 4 |
Height | 11.5 |
Length | 20 |
Details
Weight | 2 |
Description
Perfect decorative hooks for the closets, bathroom, bedroom, kitchen, and office, the Over-the-Door 6-Hook Coat Rack from Hastings Home will help keep your home decluttered and organized. Made of chrome plated iron, this versatile over the door hanger can hold up to 8lbs of towels, robes, coats, clothes, hats, keys, umbrellas, scarfs, shopping bags, handbags, and more while complementing your existing decor. Minimal assembly is required, and you will never have to nail, drill, or puncture your drywall - just hang it over any interior door up to 1.5-inches thick.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE COUPLE 3/4"" LF (U016LFA)
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 3/4 hp (Evolution .75HP)
- JONES STEPHENS Replacement Blades for Inside Pipe Cutter, 3PK (P70029)
- SMITH-COOPER Reduce Coupling, 1/2"x1/4", 125, Brz Nl (4385004090)
- HASTINGS HOME Wrapping Paper Storage Box Holds 20 Rolls of 30" Gift Wrap Upright Container with Lid, Dividers, Red (791816XLA)
- HASTINGS HOME Hastings Home Ash Bucket with Lid- 4.75 Gallon (862797RNZ)
- MOEN Genta 24 Towel Bar in Bronzed Gold (BH3624BZG)
- SURE-LOC HARDWARE Sure-Loc Hardware Ventura Series Bath Set, two post, Satin Nickel (VT-SET-PH2 15)
- GLOBAL INDUSTRIAL Interion 36W Wall Mount Coat & Towel Rack With Shelf, Chrome (695826)
- KOHLER Kumin 18" Towel Bar (97878-BL)
- KIBI Cubic 5 - Piece Bathroom Hardware Set (C-KBA15-5CH)
- Hastings Home Bath Towel Bars and Hooks