Shop All Oven Mitts & Pot Holders
Hastings Home
Oven Mitts, Set of 2 Oversized Quilted Mittens, Flame and Heat Resistant (Chocolate)
Mfr # 917435FAU
Zoro # G001776369
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Weight 0.65
- Height 0.75
- Length 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 917435FAU
- Zoro # G001776369
- UPC # 194189639080
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Width | 6.5 |
Height | 0.75 |
Length | 15 |
Details
Weight | 0.65 |
Description
The Hastings Home set of 2 long quilted flame and heat protection over mIt's offer added protection to the forearm from the oven door and sides. The quilted, and reversible mIt's help against burns from inadvertently touching a hot surface. These mIt's are a crucial tool in the kitchen or for use outdoors grilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGION Worm Gear (460102)
- ZOJIRUSHI COFFEE LID, BLACK (7-SHD-P021)
- PORTION PAC Portion Pac Mrs. Butterworth Syrup 1 oz. Cup, PK200 (10044209971201)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- HASTINGS HOME Silicone Oven Mitts, Quality Heat Resistant with Quilted Lining and 2-sided Grip, XL, Dark Red (458598QPU)
- HASTINGS HOME Silicone Pot Holder, Trivet Mat, Jar Opener, Spoon Rest, and Garlic Peeler - 4 pc - by Hastings Home (848218HIT)
- HASTINGS HOME Silicone Oven Mitts, Extra Long Heat Resistant with Quilted Lining, 2-sided Textured Grip, 1-pair, Gray (112344AFZ)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders (Chocolate) (632386EXK)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Burgundy) (533732TZV)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Chocolate) (922045COY)
- CAROLINES TREASURES Neapolitan Mastiff Pair of Pot Holders, 7.5 x 3 x 7.5 in. (CK1088PTHD)
- Hastings Home Oven Mitts & Pot Holders