Shop All Oven Mitts & Pot Holders
Hastings Home
Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Burgundy)
Mfr # 533732TZV
Zoro # G401775948
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 6
- Height 0.75
- Weight 0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 533732TZV
- Zoro # G401775948
- UPC # 194189639127
- Country of Origin China
- Category Oven Mitts & Pot Holders
Dimensions
Length | 12 |
Width | 6 |
Height | 0.75 |
Details
Weight | 0.4 |
Description
The Hastings Home 2 piece, 100 Percent Cotton quilted kitchen mitt and pot holder offer the added protection you need to keep your hands safe from the heat of the oven and grill. The quilted pot holder, and the versatility of the reversible mitt that can be worn on either hand, help to protect you against burns from inadvertently touching a hot surface. This set is a crucial tool in the kitchen or for use outdoors grilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINES TREASURES Dalmatian In the Kitchen Pair of Pot Holders (CK2181PTHD)
- HOBART Bridge Rectifier (873821)
- LOGO BRANDS Notre Dame Gameday 30 oz Stainless Tumbler (190-S30T-1)
- NJOY Creamer, Canister, 12 oz. (90780)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Chocolate) (922045COY)
- HASTINGS HOME Pot Holder Set, 3 Piece Set Of Heat Resistant Quilted Cotton Pot Holders By Hastings Home (Red) (534383ABA)
- HASTINGS HOME Silicone Oven Mitts, Quality Heat Resistant with Quilted Lining and 2-sided Grip, XL, Dark Red (458598QPU)
- HASTINGS HOME Silicone Pot Holder, Trivet Mat, Jar Opener, Spoon Rest, and Garlic Peeler - 4 pc - by Hastings Home (848218HIT)
- HASTINGS HOME Oven Mitt And Pot Holder Set, Quilted And Flame And Heat Resistant By Hastings Home (Blue) (549937FDG)
- HASTINGS HOME Silicone Oven Mitts, Extra Long Heat Resistant with Quilted Lining, 2-sided Textured Grip, 1-pair, Gray (112344AFZ)
- CAROLINES TREASURES Carolines Treasures BB1011-BL-BN-PTHD Elephant Faux Burlap & Brown Pair of Pot Holders; 7.5 x 3 x 7.5 in. (BB1011-BL-BN-PTHD)
- Hastings Home Oven Mitts & Pot Holders