Shop All Trays and Platters
Hastings Home
Ornament Storage Box, Green Organizer Cube, 24 Individual 4" Compartments and Dividers, Flip Top Lid
Mfr # 590830AIY
Zoro # G401771728
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Height 2.5
- Weight 3.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 590830AIY
- Zoro # G401771728
- UPC # 194189646149
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 18 |
Width | 12.5 |
Height | 2.5 |
Details
Weight | 3.9 |
Description
The Ornament Storage Box by Hastings Home makes it easy to stow away those special and irreplaceable Christmas bulbs and decorations. This cube shaped ornament chest has adjustable dividers that can be arranged to create up to 24 extra-large individual compartments. The storage container features a sturdy construction, stitched seams, side handles, a stackable design and a flip-top lid for easy access. This innovative ornament bin is designed specifically to protect your heirloom Christmas tree ornaments, keeping them safe between holiday seasons, year after year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Washing Machine Pan, 30 in x 28 in Durable HDPE Plastic, White, Undrilled w Drain Hose Adapter (WMSP-1Und)
- KC BUTT SAUCE Kc Butt Bbq Sauce 23Oz (OW85107)
- BOARDWALK Standard Aluminum Foil Roll, 12" x 500 ft (BWK7110)
- HTI 3/4" Spigot For 5 Gallon Cubes (SPIGOT-2)
- GENPAK - HINGED Genpak 5.38"x4.5"x1.5" Clear Hinged Deli Container, PK200 (AD08)
- RESTON LLOYD Reston Lloyd 06126 Callaway - Tidbit Tray (6126)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- VINTIQUEWISE Natural Wooden Bark Round Slice 16 inch Tray, Rustic Table Charger Centerpiece (QI004388.16)
- CAMBRO 14 in x 10 in Black Fast Food Tray (1014FF110)
- ALMORE INDUSTRIES Tray Presentation 12/Cs, Plastic 10X12.", 12PK (2150110-BK)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- Hastings Home Trays and Platters