Shop All Sheets and Pillow Cases
Hastings Home
Non-Stick 12-inch Fry Pan with Lid, Oven/Dishwasher Safe Allumi-Shield Skillet with Handle, Copper
Mfr # 520636GEO
Zoro # G701701135
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2
- Width 12
- Length 20
- Weight 4.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 520636GEO
- Zoro # G701701135
- UPC # 194189644343
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 2 |
Width | 12 |
Length | 20 |
Details
Weight | 4.63 |
Description
The Allumi-shield Frying Pan by Hastings Home is durable, anti-warping, aluminum cookware with 2 layers of non-stick ceramic coating for healthier cooking and easy clean up. The 12-in frying pan has a convenient lid and a specially designed thick magnetic bottom for even heat distribution to efficiently create delicious and savory meals. This pan is oven proof up to 500F, dishwasher safe, compatible with gas, electric, induction and glass stove tops, and is also non-stick for a premium cooking experience that will last for years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Plastic Folding Chair (2-LE-L-4-WHITE-GG)
- WESTCLOX Westclox Celebrity Glo-Clox Black Compact Travel Alarm Clock 47538A (47539A)
- KEYSTONE FABRICS Bottom Tube Plug (BTP09)
- MANHATTAN COMFORT Garage Table, Wood/Steel, 72.4" (6GMC)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red) (197427EVN)
- HASTINGS HOME Memory Foam Chair Cushion, Square 16"x 16” Pad with Ties and PVC Dot Backing for Kitchen (Gray) (627348OHA)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Black) (455129SLY)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Blue) (474173ITH)
- HASTINGS HOME Set of 3 Kitchen Tongs, Stainless Steel with Non-Stick Silicone Tips, Utensils for Cooking, Grilling (922444EXN)
- MARTEX Duvet Cover, Queen, 94" W, 94" L, PK12 (1C18618)
- Hastings Home Sheets and Pillow Cases