Shop All Desk Lamps
Hastings Home
Natural Sunlight Desk Lamp for Reading/Crafting, Adjustable Gooseneck, Home /Office, Light Wood Grain
Mfr # 862889EQO
Zoro # G201776176
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.5
- Length 9.5
- Weight 4.65
- Width 6.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 862889EQO
- Zoro # G201776176
- UPC # 194189639462
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 25.5 |
Length | 9.5 |
Width | 6.75 |
Details
Weight | 4.65 |
Description
Hastings Home provides a compact and easy to use desk lamp that brings natural light into your home with the simple flip of a switch. The provided 150-Watt light bulb supplies natural light that reduces the risk of depression while putting less strain on your eyes. This lamp is perfect for reading, working, or doing any detailed artwork.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 60W, T10 Incandescent Light Bulb (4RZX8)
- SATCO Bulb, LED, 9.5W, A19, Medium, 27K, Dim, 4PK (S11414)
- ILC Replacement For BATTERIES AND LIGHT BULBS Z8107146C (WW-LZ26-7)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Black (469073SKS)
- HASTINGS HOME Hastings Home LED Contemporary Desk Lamp - Energy Saving - Silver (789070UAC)
- HASTINGS HOME Hastings Home Swing Arm Desk Lamp-Dimmable LED (781655HIE)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- OTTLITE Wellness Series Refine LED Desk Lamp (F1D83BR9-SHPR)
- Hastings Home Desk Lamps