Shop All Desk Lamps
Hastings Home
Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black
Mfr # 787142IHX
Zoro # G701776164
original price:
$42.05
8% off
new price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22
- Length 7
- Width 9
- Weight 4.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 787142IHX
- Zoro # G701776164
- UPC # 194189538666
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 22 |
Length | 7 |
Width | 9 |
Details
Weight | 4.65 |
Description
Hastings Home provides a compact and easy to use desk lamp that brings natural light into your home with the simple flip of a switch. The provided 150-Watt light bulb supplies natural light that increases the release of serotonin, linked to an improved feeling of well-being while also putting less strain on your eyes. This lamp is perfect for reading, working, or doing any detailed artwork.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- ILC Replacement for Carl Zeiss Kl1500 replacement light bulb lamp (KL1500 CARL ZEISS)
- ILC Replacement For EIKO, SLM2462C5840UDA (SLM24-62/C5/840-U-D-A)
- ELCO LIGHTING T-Bar Attachment Clip Track Accessory (EP989B)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Silver (792447ERT)
- HASTINGS HOME Hastings Home Swing Arm Desk Lamp-Dimmable LED (781655HIE)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home/Office Lamp, Silver (447856BBU)
- HASTINGS HOME Hastings Home Modern Contemporary LED Clamp Desk Lamp Black (469073SKS)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- HASTINGS HOME Hastings Home Tiffany Style Bankers LED Desk Lamp (149317ZGW)
- CREEKWOOD HOME Traditional Petite Ceramic Orb Base Table Desk Lamp with Matching Tapered Drum Fabric Shade, Orange (CWT-2004-OG)
- Hastings Home Desk Lamps