Shop All Floor Lamps
Hastings Home
Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Brass)
Mfr # 143987MTF
Zoro # G901776124
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 62.5
- Length 10.5
- Weight 10.62
- Width 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 143987MTF
- Zoro # G901776124
- UPC # 194189583154
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 62.5 |
Length | 10.5 |
Width | 9 |
Details
Weight | 10.62 |
Description
Hastings Home brings you form and function with the Natural Full Spectrum Sunlight Reading Floor Lamp that produces pure bright white illumination making colors appear more vibrant while reducing eye strain and fatigue. The supplied 27-Watt CFL Bulb gives as much light as an ordinary 150-Watt bulb, but uses far less energy. This bulb can last up to 5.000 hours, 5x longer than other bulbs. The flexible gooseneck design lets you adjust the lamp to any angle to direct light where you need it. Perfect for reading, working, or doing intricate craftwork. A must-have addition to your home or office, this lamp provides natural full spectrum daylight hues, brightening even rooms that have minimal sun exposure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- HASTINGS HOME Natural Full Spectrum Sunlight Reading Floor Lamp by Hastings Home (Light Woodgrain) (297560WIF)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Gooseneck Reading, Task/Craft Light, 27W Bulb (Woodgrain) (741774SRU)
- HASTINGS HOME Hastings Home Natural Daylight LED Floor Lamp, Dimmable Gooseneck Reading, 17W Spectrum Bulb (Black) (493490FAY)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- HASTINGS HOME 3 Head Floor Lamp, LED Light with Adjustable Arms, Touch Switch and Dimmer (Black) by Hastings Home (407474LRX)
- HASTINGS HOME Hastings Home Electric Panini Press – Indoor Grill (129946ZMD)
- ET2 Cage 1-Light 19.75" Wide White / Navaho White Floor Lamp (E20577-WTNW)
- Hastings Home Floor Lamps