Shop All Picture and Document Frames
Hastings Home
My First Year Collage Baby Picture Frame, 2x3 Wallet Memory Keepsake with 12 Month Display (White)
Mfr # 753956EDC
Zoro # G201776084
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.75
- Height 11
- Length 18.6
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 753956EDC
- Zoro # G201776084
- UPC # 194189641472
- Country of Origin China
- Category Picture and Document Frames
Dimensions
Width | 0.75 |
Height | 11 |
Length | 18.6 |
Details
Weight | 1.8 |
Description
Stylishly capture the memories from each month of your baby's first year with the Hastings Home -in My First Year-in Collage Picture Frame. The durable frame includes hooks on the back to easily hang on any wall and an easel on the back to stand on a table or dresser. This multiple photo frame with -in my first year-in displayed on top adds style to blank spaces and provides a loving way to showcase your favorite 2x3-in photos of your little one. With 12 openings, it allows you to showcase memories your baby each month by month through their first birthday! It can also make an ideal customized gift for parents, grandparents, and family or for baby showers and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Driftwood (N103-DW)
- HASTINGS HOME Bamboo Shoe and Boot Rack Bench, 3-tiers Wood Seat Storage and Organization, Bedroom, Closets (727880MFR)
- FLASH FURNITURE 30" High No Back Red Metal Barstool Square Seat (CH-31320-30-RED-GG)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- HASTINGS HOME Picture Frame Set, 8.5 x 11 Document Frame Pack for Picture Gallery Wall with Hangers, Set of 6 (176628EVM)
- HASTINGS HOME Set of 6 Picture Frame Set, 4x6 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (809264XNJ)
- HASTINGS HOME Wall Shelf and Picture Collage with Ledge and 3 Hanging Hooks Photo Frame Décor Shelving (Black) (995108OPP)
- HASTINGS HOME Hastings Home 8x10 Picture Frame Set - 6 Pack for Gallery Style Photograph Displays, Black (600332RCK)
- HASTINGS HOME Set of 6 Picture Frame Set, 5x7 Frames for Picture Gallery Wall With Stand and Hanging Hooks, Black (756110ISY)
- AZAR DISPLAYS Clear Acrylic 8'' x 10'' Magnetic U-Frame, 10PK (129925)
- SECO 18 x 24 in. Front Load Easy Open Snap Poster-Picture Silver Anodized Aluminum Frame (SE475932)
- Hastings Home Picture and Document Frames