Shop All Wall Mount Hooks
Hastings Home
Modern Twist Coat Rack- Freestanding Metal Hall Tree For Coats, Jackets, Scarves, Hats or Purses
Mfr # 932704HMN
Zoro # G401715012
product price: $48.29
/ea
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10.18
- Width 16
- Height 16
- Length 71.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 932704HMN
- Zoro # G401715012
- UPC # 194189585578
- Country of Origin China
- Category Wall Mount Hooks
Dimensions
Width | 16 |
Height | 16 |
Length | 71.5 |
Details
Weight | 10.18 |
Description
Keep your entryway or mudroom neat and tidy with the Modern Twist Coat Rack by Hastings Home. The sleek lines of this hanging rack bring a functional yet contemporary style to your home or office. The coat tree is constructed from sturdy manufactured wood material, so it can support the weight of multiple jackets, purses, umbrellas, scarves and more! This easy to assemble freestanding coatrack takes up a minimal footprint so It's ideal for adding an organizational touch to small homes, apartments or dorms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILOGY Lock Body Assembly (HW870CRL)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- MIDWEST FASTENER 1/2" x 9" x .055" WG Steel Extension Springs 3PK (18570)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN US28)
- ONWARD Storage Hook Assortment, Red, 14PK (2270R)
- HAMPTON Small Zinc-Plated Silver Steel 3.88 in. L Ceiling Hook 80 lb (02-3480-144)
- SUGATSUNE Utility Hook, 304 SS, 4/5 In (4CRW3)
- BOBRICK B6777 Satin Stainless Steel Hook (B6777)
- IVES COMMERCIAL Solid Brass Double Wardrobe Hook Satin Chrome Finish (582B26D)
- HILLMAN Large White Metal 7/8 in. L Cup Hook 1 lb 8 pk, 10PK (122235)
- CRAWFORDS Crawford SHR26-25 Rafter Hanger Superhook (6427991)
- Hastings Home Wall Mount Hooks