Shop All Furniture Accessories
Hastings Home
Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs
Mfr # 380096IHJ
Zoro # G001715405
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25
- Width 10.75
- Weight 52.92
- Length 31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 380096IHJ
- Zoro # G001715405
- UPC # 194189592323
- Country of Origin China
- Category Furniture Accessories
Dimensions
Height | 25 |
Width | 10.75 |
Length | 31 |
Details
Weight | 52.92 |
Description
Add a spark of and function in your living space with the Mobile Electric Fireplace with Mantel by Hastings Home. This freestanding mantel with fireplace insert adds a touch of flair to any room and features energy-efficient LED flames with 3 levels of brightness, adjustable temperature settings and a timer for automatic shutoff -- all of which can be set by using either the manual panel or the included remote control.The versatile electric fireplace is set on four locking caster wheels, allowing you flexibility in moving heater from your bedroom to the living room or any space in your home or office with ease! The ventless fireplace in warm woodgrain brown finish has a heat function that you can turn on or off allowing you to enjoy the ambiance and welcoming glow of the LED flame over the decorative logs with the right mix of comfort and style year-round in any room, any season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36w x 15d x 31.6h, Espresso (UN56979-CC)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- HOMELEGANCE Tamsin Chest (1616-9)
- HASTINGS HOME Lap Desk, Bamboo Travel Tray with Magnetic Base, Ergonomic Adjustable Top and Storage Drawer (130054YLW)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- HASTINGS HOME Hastings Home 2 Pack Stadium Seat Cushions, Portable Padded Back Support Bleacher Chair Set (113355AVJ)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- DESIGNS OF DISTINCTION .25" x .75" Decorative Aluminum Strapping - Flat Black (01110788WR1)
- Hastings Home Furniture Accessories