Shop All Bath and Shower Mats
Hastings Home
Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Platinum)
Mfr # 835890OOL
Zoro # G101776597
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60
- Width 24.25
- Weight 2.2
- Height 0.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 835890OOL
- Zoro # G101776597
- UPC # 194189638311
- Country of Origin China
- Category Bath and Shower Mats
Dimensions
Length | 60 |
Width | 24.25 |
Height | 0.625 |
Details
Weight | 2.2 |
Description
Add comfort and luxury to your bathroom, kitchen or laundry room with the Extra Long Memory Foam and Microfiber Bath Mat by Hastings Home. The 0.625-in thick memory foam provides plenty of soft, cushioned comfort as you step out of your tub or shower. The plush and super soft microfiber topper wicks away moisture and is machine washable for convenient and hassle free cleaning. With a length of five feet, this accent rug is great for bathrooms with double vanities, claw foot tubs or large walk-in showers. It's also great for use in the kitchen or laundry room for comfortable cushioning on your feet. The back of this oversized bathmat is nonskid, keeping It'safely in place as you dry off. The backing is also fast-drying to prevent mildew and keep your floors safe and dry. The fun wave pattern texture on this solid color mat brings cozy style to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- REGENCY Regency Legacy 71 x 35 in. Executive Desk with Single Pedestal Drawer Unit- Mahogany (LSP7135MH)
- VERSARE Work Station Screen 99" x 70" Charcoal Gray Fabric With Clear Window (1840307)
- KETCHAM 12" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (170-SM)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Blue (811400WUL)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug for Home, Wave Pattern (Blue) (166367GOB)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Black (663069MER)
- HASTINGS HOME Microfiber Memory Foam Bathmat, Oversized Padded Nonslip Accent Rug Wave Pattern, for Home (Ivory) (601795WTT)
- SAFAVIEH Diamond Tufted, Arizona Blue (PMB726A-2134-SET2)
- Hastings Home Bath and Shower Mats