Shop All Sheets and Pillow Cases
Hastings Home
Metal Wall Cross with Decorative Floral Scroll Design, Rustic Handcrafted Religious Wall Art Decor
Mfr # 246328OIJ
Zoro # G601701099
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17.8
- Width 0.7
- Length 11.5
- Weight 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 246328OIJ
- Zoro # G601701099
- UPC # 194189588517
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 17.8 |
Width | 0.7 |
Length | 11.5 |
Details
Weight | 1.8 |
Description
Enhance your decor with a wonderful work of spiritual art with the Hastings Home Metal Wall Cross. Display this beautiful metalwork cross alone, wall mount with other crosses or mix with photo frames as a unique accent to a gallery wall. Hanging this religious-inspired piece acts as symbolism of faith and love to yourself and all who enter your home. The decorative art requires no assembly and comes with screws and has hanger holes on the back for easy wall mounting. The hand-crafted cross with a floral scroll design complements many different decor styles like modern farmhouse, rustic, or classic, and can easily enhance any room in your home or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- 123 CREATIONS 123 Creations C201Y Carolyn-Yellow hand painted tassel (C201Y)
- MONARCH SPECIALTIES File Cabinet, Rolling Mobile, Storage Drawers, Printer Stand, Office, Work, Laminate, Black (I 7781)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (Blue) (481187BKM)
- HASTINGS HOME Immersion Blender 4-In-1 6 Speed Hand Mixer Set Whisk, Food Processor Cup, 32oz. Beaker, for Soup (851439FCZ)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Full, Silver Gray) (734014MMI)
- HASTINGS HOME Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover-Great for Snoring, Better Sleep (Ivory) (664238AFN)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - Standard Size (780244DPU)
- MARTEX Sheet, XL King, White, Thread T200, PK6 (1S49663)
- Hastings Home Sheets and Pillow Cases