Shop All Sheets and Pillow Cases
Hastings Home
Metal Wall Cross with Decorative Fleur De Lis Design, Rustic Handcrafted Religious Art for Home Decor
Mfr # 385281OGQ
Zoro # G701701128
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.7
- Length 15.5
- Weight 2.69
- Height 23.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 385281OGQ
- Zoro # G701701128
- UPC # 194189588531
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Width | 0.7 |
Length | 15.5 |
Height | 23.3 |
Details
Weight | 2.69 |
Description
Enhance your decor with a wonderful work of spiritual art with the Hastings Home Metal Wall Cross. Display this beautiful metalwork cross alone, wall mount with other crosses or mix with photo frames as a unique accent to a gallery wall. Hanging this religious-inspired piece acts as symbolism of faith and love to yourself and all who enter your home. The decorative art requires no assembly and comes with screws and has hanger holes on the back for easy wall mounting. The hand-crafted cross with a fleur de lis scrollwork design complements many different decor styles like modern farmhouse, rustic, or classic, and can easily enhance any room in your home or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 19" to 22-1/2", Black (LLR90040)
- HOLLYWOOD BED Hollywood Bed 6556BRG-I Mega Multi-Fit Bed Frame (6556BRG-I)
- BESTAR Storage Cabinet, 28-13/32"H x 35-39/64"W x 19-1/2"D, Bark Gray (120879-47)
- VOLLRATH Caster Plug (21526-1)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- HASTINGS HOME Brushed Microfiber 4-piece Bed Linens with Fitted, Flat Sheet, and 2 Pillowcases (Queen, Silver) (587386NXA)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- HASTINGS HOME Hastings Home Microfiber Sheet Set - Twin, White (904426OPP)
- HASTINGS HOME Stainless Steel 6 Cup Double Boiler 1.5 Quart Saucepan 2-in-1 Combo with Vented Glass Lid Cookware (125270LAG)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-EGRE-F)
- Hastings Home Sheets and Pillow Cases