Shop All Wall Art & Decor
Hastings Home
Metal Cutout Free-Standing Tabletop Sign, 3D FAMILY Word Art Accent Decor with Gold Metallic Finish
Mfr # 773882KGL
Zoro # G701777192
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7
- Length 23.5
- Weight 2.16
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 773882KGL
- Zoro # G701777192
- UPC # 194189643315
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 7 |
Length | 23.5 |
Width | 2 |
Details
Weight | 2.16 |
Description
The Metal Cutout -in Family-in Sign by Hastings Home is a beautiful addition to any home decor! With a neutral metallic finish, this sleek word art will complement any style of interior design, from fresh and modern to rustic farmhouse chic. Perfect for home or office, this versatile accent creates interest adding just the right touch of shimmer to brighten up a desk, book shelf, side table, or mantel! This lovely free-standing 3D decor piece is a wonderful gift for birthdays, engagements, weddings, housewarmings, holidays, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Arm Rest, Removable, Desk Length, PR (70045)
- DESIGN TOSCANO The Veiled Maiden Sculptural Bust (NG31524)
- MONARCH SPECIALTIES Accent Table - 48"L / Grey / Black Metal Hall Console (I 3576)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME Metal Cutout, Live Laugh Love Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (727672ROB)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- TRADEMARK FINE ART Alfredo Yanez 'Puerto Madero Buenos Aires' Canvas Art, 30x47 (1X01470-C3047GG)
- Hastings Home Wall Art & Decor