Shop All Wall Art & Decor
Hastings Home
Metal Cutout Free-Standing Tabletop Sign, 3D DREAM Word Art Accent Decor with Gold Metallic Finish
Mfr # 128509YHN
Zoro # G101777198
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2
- Weight 2.15
- Length 23.5
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 128509YHN
- Zoro # G101777198
- UPC # 194189643308
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Width | 2 |
Length | 23.5 |
Height | 7 |
Details
Weight | 2.15 |
Description
The Metal Cutout -in Dream-in Sign by Hastings Home is a beautiful addition to any home decor! With a neutral metallic finish, this sleek word art will complement any style of interior design, from fresh and modern to rustic farmhouse chic. Perfect for home or office, this versatile accent creates interest adding just the right touch of shimmer to brighten up a desk, book shelf, side table, or mantel! This lovely free-standing 3D decor piece is a wonderful gift for birthdays, engagements, weddings, housewarmings, holidays, or any occasion!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- KASON Roller Strike, 1/8" x 1/4", 0059 Series (10059005001)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 60"H, Office, Bedroom, Metal, Laminate, White, Grey (I 7233)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME Metal Cutout, Home Sweet Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (984437MXV)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Hastings Home Metal and Wood Medallion Openwork Wall Decor (775944NAO)
- TRADEMARK FINE ART Allan Friedlander 'Swindon' Canvas Art, 16x24 (WAG13860-C1624GG)
- Hastings Home Wall Art & Decor