Shop All Sheets and Pillow Cases
Hastings Home
Memory Foam Chair Cushion, Square 16"x 16.25" Pad with Ties/PVC Dot Backing for Kitchen, Dining(Red)
Mfr # 197427EVN
Zoro # G201701147
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Width 16
- Length 16.25
- Weight 0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 197427EVN
- Zoro # G201701147
- UPC # 194189645074
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Height | 1 |
Width | 16 |
Length | 16.25 |
Details
Weight | 0.45 |
Description
Add stylish comfort to any chair with the Memory Foam Chair Cushion by Hastings Home! The plush chair pad is a great way to enhance your kitchen, dining room, or porch seating. Equipped with convenient chair ties and PVC dot backing, you won't have to worry about this cushion slipping off your seats. The rich red color will beautifully complement any home decor, while the memory foam provides softness to hard chairs so that you can sit more comfortably.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- ZORO SELECT Desk Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (36FJ99)
- FLASH FURNITURE High Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286H-BR-BK-GG)
- AMGOOD 24 in. X 36 in. Stainless Steel Prep Table with 1.5in Backsplash (WT-2436-BS-Z)
- HASTINGS HOME Glass Pitcher, 50-ounce Carafe with Stainless Steel Filter Lid with Heat Resistant to 300F (599385TGQ)
- HASTINGS HOME Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover-Great for Snoring, Better Sleep (Ivory) (664238AFN)
- HASTINGS HOME Hastings Home 36-Inch Electric Fireplace, Wall Mount/Floor Stand, 10 LED Colors, Remote Control, Black (509246JLX)
- HASTINGS HOME Hastings Home Cotton Candy Machine (220649MWP)
- HASTINGS HOME Roasting Pan with Flat Rack Nonstick Oven Roaster, Drain Tray for Fat and Grease Kitchen Cookware (247602ITR)
- HASTINGS HOME Bamboo Sink Shelf Countertop Organizer for Kitchen, Bathroom, Bedroom, Office, Space Saving Storage (587765EOV)
- IMPRESSIONS 300 King Sheet Set, Egyptian Cotton Solid - Grey (300KGSH SLGR)
- Hastings Home Sheets and Pillow Cases