Shop All Furniture Accessories
Hastings Home
Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Blue
Mfr # 158517MJL
Zoro # G201776503
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.4
- Length 16
- Width 16
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 158517MJL
- Zoro # G201776503
- UPC # 194189638984
- Country of Origin China
- Category Furniture Accessories
Dimensions
Length | 16 |
Width | 16 |
Height | 1 |
Details
Weight | 0.4 |
Description
Add some color and comfort to your kitchen, outdoor patio, or desk chairs with the help of this memory foam chair cushion by Hastings Home. All cushions come with two chair ties and a non-slip bottom to ensure that your chair pad won't move unexpectedly. Every Hastings Home seat cushion is machine washable ensuring that cleaning will be kept simple, effective, and fast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLERUM BY DATUM Laptop Depot, 5 Units, Black (LTD5)
- FLASH FURNITURE 60" Black TV Stand with Shelf and Storage Drawers (ZG-028-BK-GG)
- SAFCO Drafting Chair, Acrylic, 23" to 33" Height, Black (3442BL)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- HASTINGS HOME Hastings Home 2 Pack Stadium Seat Cushions, Portable Padded Back Support Bleacher Chair Set (113355AVJ)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- HON HON® Lock Core Replacement Kit for Wood Casegoods Black - 10500 Series (HONF23BX)
- Hastings Home Furniture Accessories