Shop All Furniture Accessories
Hastings Home
Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Platinum)
Mfr # 260029TZV
Zoro # G101776634
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16
- Height 1
- Weight 0.4
- Length 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 260029TZV
- Zoro # G101776634
- UPC # 194189639042
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width | 16 |
Height | 1 |
Length | 16 |
Details
Weight | 0.4 |
Description
Add some color and comfort to your kitchen, outdoor patio, or desk chairs with the help of this memory foam chair cushion by Hastings Home. All cushions come with two chair ties and a non-slip bottom to ensure that your chair pad won't move unexpectedly. Every Hastings Home seat cushion is machine washable ensuring that cleaning will be kept simple, effective, and fast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Merak Collection Executive Mid Back with Chrome Frame (1505VGR)
- HIRSH 15" W 3 Drawer File Pedestal, Charcoal, Letter (21116)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (DY81)
- FLASH FURNITURE Kids BlushSoft Gold Faux Fur Saucer Chair (FV-FMC-030-BL-SGD-GG)
- HASTINGS HOME Hastings Home 6 Pocket Arm Rest Organizer with Table-Top (959230OMR)
- HASTINGS HOME Mobile Electric Fireplace with Mantel, Heater on Wheels, Remote Control, LED Flames and Faux Logs (380096IHJ)
- HASTINGS HOME Lap Desk, Bamboo Travel Tray with Magnetic Base, Ergonomic Adjustable Top and Storage Drawer (130054YLW)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- HASTINGS HOME Hastings Home 2 Pack Stadium Seat Cushions, Portable Padded Back Support Bleacher Chair Set (113355AVJ)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Charcoal) (756645IQH)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- Hastings Home Furniture Accessories