Shop All Pillows
Hastings Home
Memory Foam Body Pillow for Side Sleepers, Back Pain, Pregnant Women, Hypoallergenic Protector, Pink
Mfr # 862689CTX
Zoro # G101776412
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14
- Length 50
- Height 7.5
- Weight 4.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 862689CTX
- Zoro # G101776412
- UPC # 194189644916
- Country of Origin China
- Category Pillows
Dimensions
Width | 14 |
Length | 50 |
Height | 7.5 |
Details
Weight | 4.95 |
Description
Enjoy a rejuvenating sleep and luxurious comfort with this Memory Foam Body Pillow by Hastings Home. This pillow comes in a removeable zippered pillowcase and uses a combination of solid and fluffy shredded memory foam that allows a cool and comfortable night's sleep while shaping to your body for full support. With breathable material and therapeutic benefits, this memory foam pillow will have you waking up in the morning refreshed and ready to face the day!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUUCI Rib to Hub Fasteners (K100210)
- DESIGNS OF DISTINCTION 9" Square Tapered Leg with bolt and 1" Warm Bronze Ferrule - Walnut (01241009WLWB6)
- ZORO SELECT Square Folding Table, 36" W, 36" L, 29" H, Blow Molded Polyethylene Top, Gray (13V431)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- HASTINGS HOME Wedge Pillow Supportive Memory Foam with Cover for Pregnancy, Snoring, Back Pain, Better Sleep (504079ZQM)
- HASTINGS HOME Oversized Floor or Throw Pillow Square Luxury Faux Fur Glam Decor Cushion for Home (Mocha) (125953LEO)
- HASTINGS HOME 7-in-1 Full Body Pillow with Removeable Cover, Comfortable U-Shape for Support, Sleeping Lounging (163966HZR)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- HASTINGS HOME Hastings Home Down Alternate Reading Wedge Pillow (371696LVW)
- HASTINGS HOME Hastings Home Pregnancy Pillow- U-Shape Contouring and Removable Cover (715269RNH)
- CAROLINES TREASURES Christmas Tree & French Bulldog Fabric Decorative Pillow (CA78539)
- Hastings Home Pillows