Shop All Handheld Flashlights
Hastings Home
Memory Foam Body Pillow for Side Sleepers, Back Pain, Pregnant Women, Hypoallergenic Protector, Blue
Mfr # 666346BEY
Zoro # G401715296
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50
- Height 7.5
- Width 14
- Weight 4.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 666346BEY
- Zoro # G401715296
- UPC # 194189644923
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Length | 50 |
Height | 7.5 |
Width | 14 |
Details
Weight | 4.6 |
Description
Enjoy a rejuvenating sleep and luxurious comfort with this Memory Foam Body Pillow (Blue) by Hastings Home. This pillow comes in a removeable zippered pillowcase and uses a combination of solid and fluffy shredded memory foam that allows a cool and comfortable night's sleep while shaping to your body for full support. With breathable material and therapeutic benefits, this memory foam pillow will have you waking up in the morning refreshed and ready to face the day!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Alloy-X Dual Fuel LED Pen Light (ALLOY-X)
- ADVANCE LED Driver, 12 V, 10-60 W (LED120A0012V50F)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- ILC Replacement for Coleman 13w6500k replacement light bulb lamp (13W6500K COLEMAN)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag|12FT Artificial Trees | Green Canvas (604092KCM)
- HASTINGS HOME Hastings Home 4-Inch Queen Mattress Topper- Down Filled Featherbed Pillow Top (519827HEO)
- HASTINGS HOME 4-inch Down Mattress Topper Gusset Duck and Down Filled Featherbed with Cotton Cover (Full) (541283PDC)
- HASTINGS HOME Hastings Home Premium Rolling Christmas Tree Bag (744792IPW)
- COAST CUTLERY Led Flashlt 240L Blk (30112)
- RAYOVAC Comfort Grip 35 lm Blue LED Flashlight D Battery (ROVGPHH15)
- LEDLENSER Ledlenser P17R Core, 1200 Lumens (880512)
- Hastings Home Handheld Flashlights