Shop All Wall Art & Decor
Hastings Home
Medallion Metal Wall Art 14.25 Inch Square Open Edge Home Decor, Hand Crafted with Distressed Finish
Mfr # 693333UMP
Zoro # G101777143
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14.25
- Width 0.25
- Length 14.25
- Weight 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 693333UMP
- Zoro # G101777143
- UPC # 194189643537
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 14.25 |
Width | 0.25 |
Length | 14.25 |
Details
Weight | 1.6 |
Description
Uniquely enhance the decor in your home or office with the Hastings Home Square Open Edge Iron Metal Wall Medallion. The ornate medallion-style wall art is handcrafted from metal with a distressed paint finish and graceful openwork design. It requires no assembly and comes with a hanger on the back along with the necessary screws for wall mounting. This elegant artwork adds style to any room and can perfectly complement a wide range of color palettes and decor styles. It is an ideal way to refresh the style in your home or office, and even makes a great gift for housewarmings, weddings, birthdays, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- FLASH FURNITURE Burgundy Fabric Folding Chair (2-HA-MC705AF-3-BY-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Metal Cutout, Live Laugh Love Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (727672ROB)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME Metal Cutout, Life Is Good Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (732110LRL)
- HASTINGS HOME Metal Cutout, Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (532723TTK)
- WRAP-ART Wrap-Art 17883 Monet Water Lilies Wine Bottle Gift Bag (17883)
- Hastings Home Wall Art & Decor