Shop All Wall Art & Decor
Hastings Home
Medallion Metal Wall Art, 14 Inch Round Metal Home Decor, Hand Crafted with Mounting Screws Included
Mfr # 446376XIT
Zoro # G201776961
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 14
- Width 0.25
- Weight 1.8
- Length 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 446376XIT
- Zoro # G201776961
- UPC # 194189643544
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 14 |
Width | 0.25 |
Length | 14 |
Details
Weight | 1.8 |
Description
Uniquely enhance the decor in your home or office with the Hastings Home Round Iron Metal Wall Medallion. The ornate medallion-style wall art is handcrafted from metal with a distressed paint finish and graceful openwork design. It requires no assembly and comes with a hanger on the back along with the necessary screws for wall mounting. This elegant artwork adds style to any room and can perfectly complement a wide range of color palettes and decor styles. It is an ideal way to refresh the style in your home or office, and even makes a great gift for housewarmings, weddings, birthdays, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Wood Picture Frame (11x14 Black Mat) (672713211730)
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- PYRAMID 13-1/4" Analog Wireless Synchronized Clock Bundle, Black (WSCBA-5)
- HASTINGS HOME Metal Cutout, Cherish Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (673551HHW)
- HASTINGS HOME LED Starry Night Candle with Remote Control Van Gogh Art on Vanilla Scented Flameless Light (674300NVO)
- HASTINGS HOME Metal Cutout, Home Sweet Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (984437MXV)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Metal Cutout, Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (532723TTK)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Vii' Canvas Art, 14x14 (WAG07421-C1414GG)
- Hastings Home Wall Art & Decor