Shop All Wall Art & Decor
Hastings Home
Lighted Wall Art Canvas with Timer, Van Gogh Starry Night Printed Décor, LED Changing Lights, 16x20
Mfr # 734366YBI
Zoro # G201777012
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.54
- Length 20
- Width 0.75
- Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 734366YBI
- Zoro # G201777012
- UPC # 194189592453
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Length | 20 |
Width | 0.75 |
Height | 16 |
Details
Weight | 1.54 |
Description
Uniquely enhance the decor in your home or office with the Hastings Home -in Starry Night-in LED Lighted Canvas Art. With energy efficient lighting incorporated into the canvas, the Van Gogh artwork comes to life through LED and color-changing fiber optic illuminated features. The printed canvas is battery-operated and features a convenient automatic timer, so you can leave it on and enjoy without worry! The modern twist on this classic piece is sure to liven up any living room, bedroom, dining room or kitchen, and even makes a perfect gift for occasions like housewarmings, weddings, showers, birthdays, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Light Gray, Letter (H33723R.L.Q)
- LORELL Lorell Wall Clock, Width: 13.3" (LLR60994)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- ZORO SELECT Literature Rack 11 Compartments, 13-1/8"W x 4"D Black (405-08)
- HASTINGS HOME Metal Cutout, Home Sweet Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (984437MXV)
- HASTINGS HOME 8-piece Flameless Candle Set, Battery Operated LED Bulb, for Votive Holders, Home, Wedding, Christmas (245926OUC)
- HASTINGS HOME Lighted Wall Art Canvas with Timer- Van Gogh Starry Night Printed Decor with LED Home / Office 12x16 (344023TSN)
- HASTINGS HOME Set of 2 Wall Décor, Metal Feather Hanging Wall Art Laser Cut Contemporary Nature Sculpture for Home (255613ZPC)
- HASTINGS HOME Metal Cutout, Life Is Good Decorative Wall Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (732110LRL)
- HASTINGS HOME Hastings Home Metal and Wood Medallion Openwork Wall Decor (775944NAO)
- ELK HOME Teak Root Sculpture (2917502)
- Hastings Home Wall Art & Decor