Shop All Table Lamps
Hastings Home
LED Uplight Table Lamp with Steel Finish, Fabric Overwrap, Laser Cut Quatrefoil Pattern for Home
Mfr # 458796FTR
Zoro # G701776065
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5
- Width 6.25
- Weight 3.35
- Length 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 458796FTR
- Zoro # G701776065
- UPC # 194189639684
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 11.5 |
Width | 6.25 |
Length | 6.25 |
Details
Weight | 3.35 |
Description
Add a touch of glamour and sophisticated style to any decor with the Hastings Home LED Uplight with Quatrefoil Pattern and Fabric Shade Sleeve . This luminary art is not only attractive, it also offers stunning enhancements to any room that can bring a new look to flat color schemes. Created with convenience in mind, this cylinder-shaped lamp comes already assembled with an included LED light bulb for easy set up. The uplight lamp can be used as an accent piece all around your home and looks excellent next to a mirror, styled bookcase, accent tables, or hallway consoles. It can also be displayed with small potted plants, photo frames or knick-knacks to add subtle color and soft illumination to achieve the perfect glow in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-S 13W/827/2P/ALTO)
- ILC Replacement for Satco Cft26w/4p/835 replacement light bulb lamp (CFT26W/4P/835 SATCO)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- HASTINGS HOME LED Uplight Table Lamp with Silver Mercury Finish, Embossed Trellis Pattern and LED Light Bulb (809486AYI)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- DESIGN TOSCANO Sarcophagus of King Tutankhamun Table Lamp (CL7924)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- SIMPLE DESIGNS Simple Designs Sparkling Pink and White Unicorn Table Lamp (LT1078-PNK)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, White (LT2004-WHT)
- LALIA HOME 25-in. Elegant Embellished Table Lamp with Flower Adornment, Linen Shade, , Aged Bronze (LHT-4023-WH)
- Hastings Home Table Lamps