Shop All Table Lamps
Hastings Home
LED Uplight Table Lamp with Silver Mercury Finish, Embossed Trellis Pattern and LED Light Bulb
Mfr # 809486AYI
Zoro # G701776089
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Width 6
- Weight 5.7
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 809486AYI
- Zoro # G701776089
- UPC # 194189639677
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 16 |
Width | 6 |
Length | 6 |
Details
Weight | 5.7 |
Description
Add a touch of glamour and sophisticated style to any decor with the Hastings Home LED Uplight with Embossed Trellis Pattern. This luminary art is not only attractive, it also offers stunning enhancements to any room that can bring a new look to flat color schemes. Created with convenience in mind, this cylinder-shaped lamp comes already assembled with an included LED light bulb for easy set up. The uplight lamp can be used as an accent piece all around your home and looks excellent next to a mirror, styled bookcase, accent tables, or hallway consoles. It can also be displayed with small potted plants, photo frames or knick-knacks to add subtle color and soft illumination to achieve the perfect glow in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- TRIPP LITE Charging Cable, Apple Lightning, White, 3ft (M100-003-WH)
- ILC Replacement for GE General Electric G.E 20873 replacement light bulb lamp (20873 GE GENERAL ELECTRIC G.E)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- HASTINGS HOME Blue Glass Lamp Open Base Table Light, LED Bulb and Shade-Modern Decorative Lighting for Coastal (194365UKB)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- SIMPLE DESIGNS Pearl Table Lamp with Fabric Shade (LT3304-PRL)
- LALIA HOME 1475 Coastal Shoreside Glass Rope Table Lamp with Burlap Fabric Empire Shade, Clear (LHT-3011-CL)
- LALIA HOME 26.25in Classix Modern Ceramic Droplet Table Lamp with White Fabric Shade, Sage Green (LHT-4005-SG)
- BASSETT Bassett L3573T Mabel Table Lamp; Brass - 17 x 17 x 30 in. (L3573T)
- Hastings Home Table Lamps