Shop All Table Lamps
Hastings Home
LED Uplight Table Lamp, Textured Tree Bark Pattern and LED Light Bulb for Home, Silver Mercury Finish
Mfr # 754131KNB
Zoro # G901776056
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Width 6
- Weight 6.04
- Length 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 754131KNB
- Zoro # G901776056
- UPC # 194189639660
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 16 |
Width | 6 |
Length | 6 |
Details
Weight | 6.04 |
Description
Add a touch of glamour and sophisticated style to any decor with the Hastings Home LED Uplight with Tree Bark Pattern. This luminary art is not only attractive, it also offers stunning enhancements to any room that can bring a new look to flat color schemes. Created with convenience in mind, this cylinder-shaped lamp comes already assembled with an included LED light bulb for easy set up. The uplight lamp can be used as an accent piece all around your home and looks excellent next to a mirror, styled bookcase, accent tables, or hallway consoles. It can also be displayed with small potted plants, photo frames or knick-knacks to add subtle color and soft illumination to achieve the perfect glow in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Simplicite, Pendant, Black Finish, Clear Glass (50937-BL/CLR)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- HASTINGS HOME LED Uplight Table Lamp with Silver Mercury Finish, Embossed Trellis Pattern and LED Light Bulb (809486AYI)
- HASTINGS HOME Hastings Home Minimalist LED Lamp with USB Port (829183CXK)
- CREEKWOOD HOME Oslo 19.5in Contemporary Power Outlet Base Metal Table Lamp, White, Light Pink Drum Fabric Shade (CWT-2008-PO)
- ALL THE RAGES All The Rages LT2009-PRP Small Oval Ceramic Table Lamp - Purple (LT2009-PRP)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Tan Drum Fabric Shade (CWT-2012-TN)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- MAIN ACCESS Main Access 131789 Color Changing LED Light - Ellipsis Ball (waterproof-floating) (131789)
- Hastings Home Table Lamps