Shop All LED Message Displays
Hastings Home
LED Cinematic Light Decorative Box Sign with Interchangeable Black Letters and Symbols, (85 Piece)
Mfr # 558967UIY
Zoro # G001777250
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.75
- Length 11.75
- Width 2
- Weight 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 558967UIY
- Zoro # G001777250
- UPC # 194189639585
- Country of Origin China
- Category LED Message Displays
Dimensions
Height | 8.75 |
Length | 11.75 |
Width | 2 |
Details
Weight | 1.25 |
Description
Combine the best of creative form and functional design with this LED Cinematic Light Decorative Box Set by Hastings Home. Inspired by cinema marquee signs, simply slide interchangeable clear plastic tiles into rails on the front of this sleek light box to make your own customized message. Flip a switch and watch your words light up and get brought to life! Great for home decor, milestone and special occasion announcements, weddings, birthdays, photo-shoots, commercial, office, school use and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Electronic Scoreboard, 28 inx20 in, White (SCK116)
- GUARDIAN Guardian Portable Speed Bump, 10Ft Long (DH-PSB-1)
- FALLTECH Bosun Chair, With Belt, L Body Belt (G8039L)
- CONDOR Tacky Floor Mat, 18 in Wide x 36 in Long, 2 mil Thickness, Polyethylene, Blue, Pack of 4 (31AN12)
- HASTINGS HOME Hastings Home Neon Bar Sign - Electric LED Display (179934JGV)
- BLINKERSIGNS Blinkersign, R1-1, 24in, Stop, DG3, Red, Solar (2180-00235)
- TAPCO LED Warning Systems, Aluminum, 36" x 30 (600084)
- HY-KO LED Open Sign, 120V, 9-1/2" L, PK2 (LED-OP1)
- TAPCO LED Sign, Forklift, Aluminum, 30" x 30 (2180-C00069)
- NMC Virtual Led Sign Projector: Stop (VSP2)
- NMC Virtual Led Sign Projector: Exit (VSP3)
- Hastings Home Signs