Shop All Candles
Hastings Home
LED Candle with Remote Control, Rose Ball Design Scented Wax, Flickering or Steady Flameless Light
Mfr # 724310ZYX
Zoro # G001710462
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.7
- Height 3.7
- Width 4.7
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 724310ZYX
- Zoro # G001710462
- UPC # 194189641779
- Country of Origin China
- Category Candles
Dimensions
Length | 4.7 |
Height | 3.7 |
Width | 4.7 |
Details
Weight | 1 |
Description
Add a uniquely beautiful, ambient touch to your home decor with the LED Rose Embossed Ball Candle by Hastings Home! The rose-scented real wax candle features an intricate textured rose floral design in a spherical shape and will add a gorgeous glow to your home. The LED ball candle is battery operated and conveniently comes with an 8-key remote, so you can easily control the power, timer, brightness, and the flickering or steady flame option with the push of a button. This timeless floral piece is sure to enhance any bedroom, dining room or kitchen, and even makes a perfect gift for occasions like housewarmings, weddings, showers, birthdays, and more!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2445)
- SAFCO Literature Organizer, 9 Magazine (5603CL)
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx48" H, Cherry (LBC361248-CHY)
- HASTINGS HOME Set of 3 LED Candles, Remote Control, Lace Detailed, Vanilla Scented Wax, Realistic Flameless Lights (457774ZAF)
- MORE THAN A CANDLE More Than A Candle CRC8J 8 oz Jelly Jar Soy Candle; Carrot Cake (CRC8J)
- CREATIVE CONVERTING 347177 3in Rainbow Color Spiral Candles, 12PK (286BCNDLLGRB)
- L & L Gerson LED Bisque Aurora Flame Taper Candles Indoor Christmas Decor (44613)
- TIKI Replacement Citronella Torch Fuel 12 oz (1317054)
- STERNO Tealight Candle, 5 Hour Burn, 0.5"h, White, PK500 (STE 40100)
- CREATIVE CONVERTING 339962 3in Gold in9in Candle (286BCNDLGD9)
- Hastings Home Candles