Shop All Sleeping Bags & Cots
Hastings Home
LCD Display Screen Cleaner for TVs Computers Cameras
Mfr # 159879OSO
Zoro # G601776493
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.5
- Width 3.75
- Weight 0.74
- Height 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hastings Home
- MFR # 159879OSO
- Zoro # G601776493
- UPC # 194189640765
- Country of Origin China
- Category Sleeping Bags & Cots
Dimensions
Length | 2.5 |
Width | 3.75 |
Height | 5.75 |
Details
Weight | 0.74 |
Description
LCD Display Screen Cleaner helps you safely clean your valuable electronics anytime so you can always enjoy the best possible picture quality. Works great with flat screen TVs, regular TVs, cameras, laptops, projection TVs, portable DVD players and other electronics. The LCD Display Screen Cleaner alcohol-free, ammonia-free solution and special cloth gently polishes your electronic displays without scratching or damaging them. Unlike ordinary glass-cleaners, the Display Screen Cleaner resists dripping into delicate electronics. Plus, the Display Screen Cleaner solution is specially formulated to reduce the static electricity that attracts dust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO US Air Force Flag, 5x8 Ft, Nylon (602)
- CAMCO TASTEPURE™ KDF CARBON WATER FILTER (CAMCO) (40045)
- BRIGGS & STRATTON Pressure Washer Pump (317142GS)
- A & I PRODUCTS Radiator; 6 Row 34" x25" x11" (A-87737098)
- PROPAC ARMY COT (L2021)
- KAMP-RITE TENT COT Kwik Cot, Black/Gray, 400 lb Capacity (FC421)
- MARCO FRIO 2 in Mossy Oak Camouflage Pad (MA2114766)
- STEADFAST Airhead Nylon Youth PFD Open Side - Blue Wetsuit (ST126751)
- LANDWAVE LandWave LWSPB Starter Pack - Set of 2 Ramps and 1 Deck (LWSPB)
- WAKEMAN OUTDOORS Mummy Sleeping Bag, Black (75-CMP1114)
- WAKEMAN OUTDOORS Folding Camping Cot, Blue (75-CMP1131)
- Hastings Home Camping Equipment