Shop All Food Service Storage & Transportation
Hastings Home
Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 10-inch Diameter Display
Mfr # 726665ISE
Zoro # G201715168
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Height 0.75
- Width 10
- Weight 1.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 726665ISE
- Zoro # G201715168
- UPC # 194189645654
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Length | 10 |
Height | 0.75 |
Width | 10 |
Details
Weight | 1.19 |
Description
Have easy access to your spices, condiments and more with the 10 Inch Bamboo Lazy Susan by Hastings Home. This round turntable is made of solid bamboo, making it ecologically friendly, lightweight and bacteria resistant. The natural finish is sure to compliment almost any home decor. Measuring just 10 inches in diameter, It's great for kitchens, bathrooms and offices with limited counter space or small cabinets. This rotating display features smooth, 360 degree turning which makes it not only great for organizing, but it is also ideal to use as a display, cake decorating stand or charcuterie board. This single tier organizer cleans easily with a soft cloth and soapy water. It should be dried completely before It's next use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Cutter, Box-Blue Raze (RSC-432)
- GARLAND Pilot Tube Assy (3049800)
- SAVORY Potentiometer 500 Ohms For - Part# 12557 (12557)
- TURBO AIR Ascon Controller (U28R411860)
- HASTINGS HOME 3-Tier Can Dispenser Organizer Holds 36 Standard Jars, Food or Soda Cans for Kitchen Pantry, Cabinet (847505UPP)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- HASTINGS HOME Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display (916446LHH)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- VOLLRATH Flatware Rack, Half, H 13 1/2 (52641)
- RUBBERMAID COMMERCIAL End-Load Rack, 23 3/4x28 3/4x67 7/8, Black (FG332000BLA)
- ALECO Pan Rack Cvr, PVC, Clear (477414)
- Hastings Home Food Service Storage & Transportation