Shop All Food Service Storage & Transportation
Hastings Home
Lazy Susan, 9.75 Inch Diameter Plastic Round 2-tier Turntable Kitchen, Pantry and Vanity Organizer
Mfr # 970126SPR
Zoro # G801704883
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25
- Length 9.75
- Width 9.75
- Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 970126SPR
- Zoro # G801704883
- UPC # 194189645333
- Country of Origin China
- Category Food Service Storage & Transportation
Dimensions
Height | 6.25 |
Length | 9.75 |
Width | 9.75 |
Details
Weight | 1.2 |
Description
Have easy access to your spices, condiments and more with the 9.75 Inch Two Tier Lazy Susan by Hastings Home. This round turntable is made of polypropylene plastic, making It'sturdy and lightweight. Measuring just 9.75 inches in diameter, It's great for kitchens, bathrooms and offices with limited counter space or small cabinets. The two tiers have 4.75 inches of clearance between them, making this ideal for larger spice and condiment containers, dishes, toiletries and skin care products. This rotating display features smooth, 360 degree turning which makes it ideal to use as a display, cake decorating stand or charcuterie board. This organizer also has a non-skid rubber liner and raised edge to help keep items in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Switch 2-3/8 Ctr Dpst (21213SP)
- WINCO 10 in x 1 1/4 in Aluminum Pie Pan (APPL-10)
- PRECISIONAIRE FILTR HAMMCK 24""X240""X1"" (HR24240)
- NORPRO SALSA SCREEN STL CH 6""W (1954SS)
- HASTINGS HOME 3-Tier Can Dispenser Organizer Holds 36 Standard Jars, Food or Soda Cans for Kitchen Pantry, Cabinet (847505UPP)
- HASTINGS HOME 2-tier Lazy Susan All-Natural Bamboo Round Turntable, Pantry, Vanity Organizer, 10-inch Diameter (918858RCH)
- HASTINGS HOME Kitchen Wrap Storage Rack, 3-tier Pantry Organizer for Foil, Plastic Bags, Cabinet for Wax, Chrome (807590FUD)
- HASTINGS HOME Lazy Susan, All-Natural Bamboo Round Single Tier Turntable Kitchen with 14-inch Diameter Display (916446LHH)
- CAMBRO Full Size Full Drop Glass Rack Extender (EA25E1151)
- CAMBRO 18 in x 26 in Pizza Dough Box Cover (DBC1826P148)
- NATIONAL PRESTO Pressure Canner Rack (85707)
- Hastings Home Food Service Storage & Transportation