Shop All Ottomans
Hastings Home
Large Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Brown)
Mfr # 164477LGO
Zoro # G601715638
original price:
$39.79
5% off
new price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Width 15
- Weight 15.85
- Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hastings Home
- MFR # 164477LGO
- Zoro # G601715638
- UPC # 194189641939
- Country of Origin China
- Category Ottomans
Dimensions
Height | 15 |
Width | 15 |
Length | 30 |
Details
Weight | 15.85 |
Description
Bring the best of style and function to your home with the Large Faux Leather Foldable Storage Bench by Hastings Home. This bench features a premium, faux leather vinyl that is both easy to clean with a soft, damp cloth and stylish. The modern, clean lines bring a chic style to your home. This versatile storage trunk is constructed from sturdy MDF material to give it a 500-pound weight capacity as a seat and 50-pound capacity as a storage cube. The button tufted cushioned top with foam padding provides ample comfortable seating.The collapsible design makes it easy to set up in seconds! It can be folded flat when not in use for convenient storage, making it ideal for dorms, RVs and small apartments. This multipurpose storage trunk is great to use as a foot rest, bed stool, toy chest, coffee table, and more. It makes a wonderful stylish addition to any bedroom or utility room while keeping your belongings organized.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 3 15/16 in (100 mm), Matte Black (205100900)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, Alabaster, Vinyl (493P11)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- HASTINGS HOME Folding Storage Bench Ottoman 30" Tufted Foam Padded Lid, Removable Bin, Organizer for Home(Dark Gray) (414611YSR)
- HASTINGS HOME 2-Pack Folding Ottoman Cubes, Beige (410747ZTL)
- HASTINGS HOME Foldable Storage Bench Ottoman, Tufted Faux Leather Cube Organizer Furniture for Home (Black, Large) (475236LNI)
- BAXTON STUDIO Athena Modern and Contemporary Ivory Boucle Upholstered and Black Finished Wood Round Ottoman (220-12868-ZORO)
- MODWAY FURNITURE 20.5 x 37 x 37 in. Commix Overstuffed Outdoor Patio Ottoman, Navy (EEI-4903-NAV)
- BAXTON STUDIO Kelly Charcoal Linen Upholstered and Greywashed Wood Cocktail Ottoman (164-10651)
- BAXTON STUDIO Thurman Contemporary Glam and Luxe Grey Velvet Upholstered and Gold Finished Metal Ottoman (197-12227-ZORO)
- Hastings Home Ottomans